Motion
230/600CAMC3P55W509

NSK CORP, BEARING DIV
230/600CAMC3P55W509

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Straight Bore, Open, C3
MI ITEM #01754123
MFR #230/600CAMC3P55W509
Your Price$105,699.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
230/600CAMC3P55W509

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Straight Bore, Open, C3
MI ITEM #01754123
MFR #230/600CAMC3P55W509

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$105,699.81/each(List $128,277.29)

Overview

Mfr description
230/600CAMC3P55W509 BRG

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    5450000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176823633
  • UPC_NO
    029176823633
  • Maximum RPM (Grease)
    300 rpm
  • Measurement Standard
    Metric
  • Outside Diameter
  • Overall Width
  • Rolling Element
    Spherical
  • Series
    230
  • Weight
    879.68 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text