Motion
BM1213
SKT,3/8,12PT,13MM
MI ITEM #01754396
MFR #BM1213
List Price$9.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,12PT,13MM
MI ITEM #01754396
MFR #BM1213

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9.65/each for your price

Overview

Mfr description
BM1213 SKT;3/8;12PT;STD;13MM
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    13 mm
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    697950374185
  • UPC_NO
    697950374185
  • Single Part Height
    0.72 in
  • Single Part Length
    0.96 in
  • Single Part Width
    0.72 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought