Motion
AK7115 ADAPTER SLEEVE KIT

REXNORD INC
AK7115 ADAPTER SLEEVE KIT

Adapter Sleeve - 1.9375 in Bore Dia., 4.0000 in Overall Length
MI ITEM #01754427
MFR #AK7115 ADAPTER SLEEVE KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AK7115 ADAPTER SLEEVE KIT

Adapter Sleeve - 1.9375 in Bore Dia., 4.0000 in Overall Length
MI ITEM #01754427
MFR #AK7115 ADAPTER SLEEVE KIT

Mfr description
AK7115 ADAPTER SLEEVE KIT
  • 1 15/16" Adapter Assembly for 9000 Series Spherical Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Overall Height
    3.0000 in
  • Overall Length  
    4.0000 in
  • Overall Width
    4.0000 in
  • Weight
    1.20 lbs

Details

  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    AK
  • UPC_NO
    698210000981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)