Motion
MUCTPL205-16W

AMI BEARINGS INC
MUCTPL205-16W

Take-Up Ball Bearing Unit - Side Mount, 1.0000 in Bore, PBT Thermoplastic Housing, Set Screw Collar, 0.4688 in Slot
Mi Item #01754521
MFR #MUCTPL205-16W
Price$213.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTPL205-16W

Take-Up Ball Bearing Unit - Side Mount, 1.0000 in Bore, PBT Thermoplastic Housing, Set Screw Collar, 0.4688 in Slot
Mi Item #01754521
MFR #MUCTPL205-16W

Mfr description
MUCTPL205-16W 1 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.60/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Overall Height
    3.4844 in
  • Overall Length
    3.8906 in
  • Slot Spacing  
    1.7656 in
  • Weight
    0.78 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MUCTPL205-16W
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250222940
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2680 lbf
  • Seal Type
    Contact with Slinger
  • Series
    MUCTPL200W
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250222940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)