Motion
ETS 38

SKF
ETS 38

206 mm OD, Cast Iron with Silicone Element Material
Mi Item #01754585
MFR #ETS 38
Price$2,137.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ETS 38

206 mm OD, Cast Iron with Silicone Element Material
Mi Item #01754585
MFR #ETS 38

Mfr description
ETS 38 END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,137.57/each

Specifications

Dimensions

  • Outside Diameter  
    206 mm
  • Overall Width
    21 mm
  • Width
    0.8268 in, 21 mm

Details

  • Material
    Cast Iron with Silicone Element
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)