Motion
SEHB-16C CR

SEALMASTER
SEHB-16C CR

701832 Hanger Ball Bearing Unit - 1.0000 in ID, 3.1250 in OD, 1.5000 in Width, Flouropolymer Coated Cast Iron, Standard Duty, Set Screw Collar
Mi Item #01754600
MFR #SEHB-16C CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-16C CR

701832 Hanger Ball Bearing Unit - 1.0000 in ID, 3.1250 in OD, 1.5000 in Width, Flouropolymer Coated Cast Iron, Standard Duty, Set Screw Collar
Mi Item #01754600
MFR #SEHB-16C CR

Mfr description
SEHB-16C CR HANGER BRG
  • Single lip contact seal with black oxide bearing races Fluoropolymer coated cast iron housing for corrosion resistance. Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outside Diameter
    3.1250 in
  • Overall Height
    4.0630 in
  • Overall Width  
    1.5000 in
  • Thread Length
    0.8100 in
  • Thread Size
    2 1/2 - 8 1/2 in

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SEHB-16C CR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461236154
  • Misalignment
    2.0°+/- Misalignment - Static Only
  • Operating Temperature Range
    220 °F
  • Replacement Bearing
    3-1C FG2
  • Seal Type
    Contact Seal
  • Series
    SEHB
  • UPC_NO
    662461236154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)