Motion
NATR10-X
Cylindrical Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 14 mm Roller Width, Open
Mi Item #01754604
MFR #NATR10-X
Price$84.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 14 mm Roller Width, Open
Mi Item #01754604
MFR #NATR10-X

Mfr description
NATR10-X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.58/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Roller Diameter  
    30 mm
  • Roller Width  
    14 mm
  • Weight
    0.17 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4012802425253
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1530 lbf
  • Radial Static Load Capacity
    1890 lbf
  • Roller Shape
    Flat
  • Series
    NATR-X
  • UPC_NO
    4012802425253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)