Motion
Sta-Lube Super White 10oz

CRC INDUSTRIES
Sta-Lube Super White 10oz

Sta-Lube Multipurpose Grease - General Purpose, 2 NLGI Grade, 10 oz Size, Tube Container, White Color, Not Food Grade, Water Resistant, 0 to +300 °F
Mi Item #01754644
MFR #Sta-Lube Super White 10oz
Price$13.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Super White 10oz

Sta-Lube Multipurpose Grease - General Purpose, 2 NLGI Grade, 10 oz Size, Tube Container, White Color, Not Food Grade, Water Resistant, 0 to +300 °F
Mi Item #01754644
MFR #Sta-Lube Super White 10oz

Mfr description
1007916 GREASE MLT-PURP TUBE10OZ NLGI2
  • NSF H2 Registered for meat and poultry plants
  • Bright white in color where cleanliness and appearance are important
  • Whitening agent imparts good oxidation and inhibition and has a neutralizing action on acids
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.03/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Net Weight
    9.50 oz
  • NLGI Grade
    2
  • Shelf Life
    10
  • Specific Gravity
    0.9 at 60°F
  • VOC Content
    Less Than 1 g/L
  • Weight
    4.50 lbs

Details

  • Application
    Multipurpose
  • Base Type
    Lithium-12
  • Certification
    NSF H2
  • Color
    White
  • Container Type
    Tube
  • Country of Origin
    United States
  • Dropping Point
    350 °F
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    475 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    072213336009
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    H2
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    No
  • Scent
    Faint Petroleum
  • Temperature Range
    0 to +300 °F
  • Type
    General Purpose
  • UPC_NO
    072213336009
  • Viscosity
    165
  • Water Resistance
    Water Resistant
  • Water Washout
    10
  • Worked Penetration
    285 to 295
  • Working Temperature
    0 to 300°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)