1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FM30DU
Plain Linear Bearing - FM Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, Open
MI ITEM #
01754677
MFR #
FM30DU
Your Price
$243.63
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FM30DU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FM30DU
Plain Linear Bearing - FM Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, Open
MI ITEM #
01754677
MFR #
FM30DU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$243.63
/each
(List
$280.18
)
Qty
Add to Cart
Overview
Mfr description
FM30DU LINEAR BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
30 mm
Outside Diameter
47 mm
Overall Length
68 mm
Closure Type
Open
Operating Temperature Range
400 °F
Series
FM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data