Motion
SW-4
SmartWasher® OzzyJuice® SW-4 Heavy Duty Degreasing Solution, 5 Gal
Mi Item #01754860
MFR #SW-4
Price$208.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® OzzyJuice® SW-4 Heavy Duty Degreasing Solution, 5 Gal
Mi Item #01754860
MFR #SW-4

Mfr description
1004853 IND CLEAN SOL SW4 JUG 5GAL
  • Removes the toughest industrial soils with minimal odor
  • Aqueous, pH neutral, non-corrosive,and non-flammable
  • Rewarded the Safer Choice label and seal of approval by the EPA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.54/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    5 Gallon Jug
  • Freezing Point
    19.4°F
  • Shelf Life
    3
  • Specific Gravity
    1.02
  • VOC Content
    0

Details

  • Application
    Automotive Repair, Industrial Manufacturing, Maintenance & Repair, Metal Fabrication
  • Base Type
    Water Based
  • Container Type
    Pail
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Liquid
  • Manufacturer Upc Number
    649123001121
  • Parts Cleaner Fluid Type
    Cleaning Solution
  • pH Range
    8
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with water.
  • Residue
    No
  • Scent
    Mild
  • UPC_NO
    649123000841
  • Working Temperature
    105 to 115°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)