Motion
FOOD GRADE SILICONE 9.5OZ CAN

LUBRIPLATE LUBRICANTS CO
FOOD GRADE SILICONE 9.5OZ CAN

SILICONE FLUID FG-350 Lubricant - Yes, 9.5 oz, Aerosol Can, Transparent Color
Mi Item #01755028
MFR #FOOD GRADE SILICONE 9.5OZ CAN
Price$41.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
FOOD GRADE SILICONE 9.5OZ CAN

SILICONE FLUID FG-350 Lubricant - Yes, 9.5 oz, Aerosol Can, Transparent Color
Mi Item #01755028
MFR #FOOD GRADE SILICONE 9.5OZ CAN

Mfr description
L0723-063 LUBRICANT FG-350 9.5OZ AER
  • NSF H1 Registered
  • Film provides rust, corrosion and tarnish resistance
  • Wide operating temperature range
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$41.08/each

Specifications

Dimensions

  • Container Size
    9.5 oz
  • ISO Grade
    320
  • Overall Height
    8 in
  • Overall Width
    8.5 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.968 at 25 °C
  • Weight
    1.00 lbs

Details

  • Appearance
    Crystal Clear Liquid
  • Application
    Silicone for food processing equipment
  • Base Type
    Silicone
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Aerosol Can
  • Features & Benefits
    •NSF H1 Registered •Film provides rust, corrosion and tarnish resistance •Wide operating temperature range
  • Flammability
    Flammable
  • Flash Point
    300°C/572 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215272303
  • NSF Rating
    H1
  • Pour Point
    -65°C/-85 °F
  • Product Types
    Food Grade Silicone
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Type
    Lubricant
  • UPC_NO
    089215272303
  • Viscosity
    274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)