Motion
LME162636UU
Open Linear Bushing with Seal - LME Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, Open
Mi Item #01755036
MFR #LME162636UU
Price$138.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing with Seal - LME Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, Open
Mi Item #01755036
MFR #LME162636UU

Mfr description
LME 162636UU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.70/each

Specifications

Dimensions

  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Overall Width
    36 mm
  • Shaft Diameter  
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557038587
  • Measurement Standard
    Metric
  • Series
    LME
  • UPC_NO
    4549557038587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)