Motion
SAL 6 C

SKF
SAL 6 C

Male Threaded Left Hand Rod End - Bore Diameter: 6 mm, Shank Thread Size: M6, Maintenance Free/Self-Lubricating
MI ITEM #01755129
MFR #SAL 6 C
List Price$123.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAL 6 C

Male Threaded Left Hand Rod End - Bore Diameter: 6 mm, Shank Thread Size: M6, Maintenance Free/Self-Lubricating
MI ITEM #01755129
MFR #SAL 6 C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.75/each for your price

Overview

Mfr description
SAL 6C ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M6
  • Thread Direction
    Left Hand
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    8.15 kN
  • Operating Temperature Range
    -50 to +150 °F
  • Head Diameter
    22 mm
  • Standards Met
    ISO 12240-4:1998, ISO 965-1:1998
  • UPC_NO
    7316577104397
  • Weight
    0.05 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text