Motion
SAL 25 C

SKF
SAL 25 C

Male Threaded Left Hand Rod End - Bore Diameter: 25 mm, Shank Thread Size: M24x2, Maintenance Free/Self-Lubricating
Mi Item #01755133
MFR #SAL 25 C
Price$312.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAL 25 C

Male Threaded Left Hand Rod End - Bore Diameter: 25 mm, Shank Thread Size: M24x2, Maintenance Free/Self-Lubricating
Mi Item #01755133
MFR #SAL 25 C

Mfr description
SAL 25C ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.05/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Head Diameter
    65 mm
  • Thread Size
    M24 x 2
  • Weight
    1.34 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -50 to 150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    78.0 kN
  • Rod End Type
    Male
  • Series
    SAL
  • Standards Met
    ISO 12240-4:1998, ISO 965-1:1998
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    7316577003478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)