Motion
SAL 17 C

SKF
SAL 17 C

Male Rod End - Bore Diameter: 17 mm, Maintenance-Free
Mi Item #01755134
MFR #SAL 17 C
Price$183.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAL 17 C

Male Rod End - Bore Diameter: 17 mm, Maintenance-Free
Mi Item #01755134
MFR #SAL 17 C

Mfr description
SAL 17C ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.57/each

Specifications

Dimensions

  • Ball Diameter
    25 mm
  • Bore Diameter  
    17 mm
  • Head Diameter
    47 mm
  • Head Width
    11.50 mm
  • Length To Ball Center
    69 mm
  • Misalignment Angle
    10 °
  • Shank Thread Length  
    36 mm
  • Thread Size
    M16

Details

  • Ball Material
    Bearing Steel
  • Housing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Sintered Bronze
  • Radial Dynamic Load Capacity
    5036 lbf
  • Radial Static Load Capacity
    9554 lbf
  • Rod End Type
    Male
  • Series
    SAL
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)