Motion
SAL15C

SKF
SAL15C

Spherical Rod End - Bore Diameter: 15 mm, Shank Thread Size: M 14, Maintenance Free/Self-Lubricating
MI ITEM #01755135
MFR #SAL15C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAL15C

Spherical Rod End - Bore Diameter: 15 mm, Shank Thread Size: M 14, Maintenance Free/Self-Lubricating
MI ITEM #01755135
MFR #SAL15C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SAL 15C ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M 14
  • Thread Direction
    Left Hand
  • Thread Type
    Metric
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    PTFE Sintered Bronze
  • Radial Dynamic Load Capacity
    18 kN
  • Radial Static Load Capacity
    28 kN
  • Operating Temperature Range
    -50 to 200 °C
  • Head Diameter
    41 mm
  • Overall Height
    85 mm
  • Series
    SAL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577104946
  • UPC_NO
    7316577104946
  • Weight
    0.31 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text