Motion
H60B20 F1-15/16

TSUBAKI (UST)
H60B20 F1-15/16

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.9375 in Bore
MI ITEM #01755166
MFR #H60B20 F1-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H60B20 F1-15/16

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.9375 in Bore
MI ITEM #01755166
MFR #H60B20 F1-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H 60 B 20 F 1-15/16 SPKT

Specifications

  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Chain Number & Pitch
    60 / 3/4 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    With Hardened Teeth
  • Length Through Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text