Overview
Mfr description
D/HD8-RIVET PINS-SET OF 25
- Package Qty: 25
Specifications
- Part TypeRivet Pin
- SeriesD
- MaterialSteel
- Size CodeD-8
- Manufacturer Catalog
- UPC_NO685144499950
- Product TypeU-Joint Parts & Kits
- Weight0.19 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data