Motion
4TEF2-BB-P
4IN TROUGH END WITH FEET BB
MI ITEM #01755795
MFR #4TEF2-BB-P
Price$178.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4IN TROUGH END WITH FEET BB
MI ITEM #01755795
MFR #4TEF2-BB-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$178.47/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/16 x 9/16 in
  • Coupling Diameter
    1 in
  • Gauge Thickness
    1/4 in
  • Overall Length
    8-1/8 in
  • Overall Width
    1-5/8 in
  • Screw Diameter
    4 in
  • Weight
    4.00 lbs

Details

  • Manufacturer Catalog
  • Part Type
    Trough End
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
4TEF2-BB-P 4" TROUGH END WITH FEET BB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text