Motion
20PW1
Screw Conveyor Accessory - 1 in Bore Dia., 1-3/8 in Thickness
Mi Item #01755802
MFR #20PW1
Price$508.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Accessory - 1 in Bore Dia., 1-3/8 in Thickness
Mi Item #01755802
MFR #20PW1

Mfr description
20PW1 POCKET WHEEL
  • Pocket Wheel is used to open and close slide gates.
  • Laser cut flat pieces to ensure precise fit up during assembly and consistent finish dimensions
  • Made to CEMA standards or MTO per customer specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.89/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.0000 in
  • Bore Diameter
    1 in
  • Drop From Centerline
    .0000 in
  • Keyway Size
    1/4 in
  • Storage Dimension Height
    1.6250 in in in
  • Storage Dimension Length
    12.7500 in
  • Storage Dimension Width
    12.7500 in
  • Thickness
    1-3/8 in
  • Weight
    17.00 lbs
  • Width Outside Flange
    12.75 in

Details

  • Finish Coating
    Protective Coating
  • For Use With
    3/16 in Pocket Chain
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950108353
  • Material
    Steel
  • Part Type
    Pocket Wheel
  • Related Components
    Discharge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)