Motion
CHB2202U
MI ITEM #01755806
MFR #CHB2202U
Price$114.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01755806
MFR #CHB2202U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.99/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Storage Dimension Height
    1.0625 in
  • Storage Dimension Length
    1.875 in
  • Storage Dimension Width
    1.875
  • Weight
    0.10 lbs

Details

  • Bearing Material
    UHMW
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +225 °F

Overview

Mfr description
CHB2202U 1" STYLE 220 UHMW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text