Motion
12HW1
MI ITEM #01755809
MFR #12HW1
Price$404.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01755809
MFR #12HW1

Mfr description
12HW1 HAND WHEEL
  • Hand wheel is used to open and close slide gates.
  • Laser cut flat pieces to ensure precise fit up during assembly and consistent finish dimensions
  • Made to CEMA standards or MTO per customer specs
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.82/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.0000 in
  • Compatible Bore Diameter
    1 in
  • Drop From Centerline
    .0000 in
  • Gauge Thickness
    0.0000 in
  • Overall Width
    12 in
  • Storage Dimension Height
    1.1250 in in in
  • Storage Dimension Length
    12.6250 in
  • Storage Dimension Width
    12.6250 in
  • Weight
    11.00 lbs
  • Width Outside Flange
    12.625 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950093383
  • Material
    Steel
  • Part Type
    Hand Wheel
  • Related Components
    Discharge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)