Motion
9TE4-BB-P
Trough End - 9 in Screw Dia., 2.0000 in Bore Dia., 13-3/4 in Length , 0.2500 in Thickness
Mi Item #01755814
MFR #9TE4-BB-P
Price$200.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough End - 9 in Screw Dia., 2.0000 in Bore Dia., 13-3/4 in Length , 0.2500 in Thickness
Mi Item #01755814
MFR #9TE4-BB-P

Mfr description
9TE4-BB-P 9" TROUGH END LESS FEET BB
  • Outside trough ends less feet are used to support end bearing and cover when no trough support is required.
  • Drilling for ball bearings or roller bearings.
  • Laser cut to assure accuracy and quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.82/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.3750 in
  • Bolt Length
    1.0000 in
  • Bore Diameter
    2.0000 in
  • Coupling Diameter
    2 in
  • Gauge Thickness
    1/4 in
  • Overall Length
    13-3/4 in
  • Overall Width
    2-1/2 in
  • Screw Diameter
    9 in
  • Storage Dimension Height
    1.6250 in
  • Storage Dimension Length
    13.7500 in
  • Storage Dimension Width
    1.6250 in
  • Thickness
    0.2500 in
  • Weight
    9.00 lbs
  • Width At Top Flange
    13.7500 in
  • Width Outside Flange
    1.6250 in

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Bolts
    8
  • Part Type
    Trough End
  • Related Components
    Bearings, Seals, Shafts
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)