Specifications
Dimensions
- Bore Size2-1/2 in
- Port Size3/8 NPTF
- Retracted Length50 in
- Rod Diameter1-3/8 in
- Stroke42 in
Details
- Cylinder Operating Pressure2500 psi
- Mounting TypeUniversal Mounting
- Seal MaterialUrethane
Overview
Mfr description
PMC-5442 2-1/2X42 CYL.