Motion
12995
Extended Prong Cotter Pin - Stainless Steel Material, 1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in Diameter, 1-1/2 in, 1-1/4 in, 1 in, 2 in, 3/4 in Long, 124 Per Pack
MI ITEM #01755856
MFR #12995
Your Price$57.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extended Prong Cotter Pin - Stainless Steel Material, 1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in Diameter, 1-1/2 in, 1-1/4 in, 1 in, 2 in, 3/4 in Long, 124 Per Pack
MI ITEM #01755856
MFR #12995

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.11/each(List $100.84)

Overview

Mfr description
12995 STAINLESS STL. COT. PIN ASSORTMENT

Specifications

  • Pin Type
    Extended Prong
  • Diameter
    1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in
  • Material
    Stainless Steel
  • Length
    1 in, 1-1/2 in, 1-1/4 in, 2 in, 3/4 in
  • Finish Coating
    Bright
  • Package Quantity
    124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought