Motion
3269X14X12
Male ORB to Female Pipe Straight Adapter
MI ITEM #01755980
MFR #3269X14X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male ORB to Female Pipe Straight Adapter
MI ITEM #01755980
MFR #3269X14X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3269X14X12

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    SAE
  • End 1 Thread
    1-3/16-12
  • End 2 Style
    NPT
  • End 2 Thread
    3/4-14
  • Manufacturer Catalog
  • Length
    1.764 in / 44.8056 mm
  • Weight
    0.432 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • Hex Size
    1.375 in / 34.925 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text