Motion
Tech Grade 3-36 11oz

CRC INDUSTRIES
Tech Grade 3-36 11oz

Technical Grade 3-36® Multi-Purpose Precision Lubricant, 11 Wt Oz
Mi Item #01756183
MFR #Tech Grade 3-36 11oz
Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Tech Grade 3-36 11oz

Technical Grade 3-36® Multi-Purpose Precision Lubricant, 11 Wt Oz
Mi Item #01756183
MFR #Tech Grade 3-36 11oz

Mfr description
1003251 LUBRICANT MLT-PURP 3-36 AER11OZ
  • No VOCs
  • Plastic safe - Will not harm modern plastics, including polycarbonates, ABS and Noryl®
  • NSF H2 registered for use in meat and poultry plants
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.86/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size
    11 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Film Thickness
    0.025 to 0.075 Mils
  • Freezing Point
    -72°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Net Weight
    11 oz.
  • Overall Height
    8.1 in
  • Overall Width
    8.3 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.82
  • VOC Content
    97.28
  • Weight
    1 lbs
  • Width
    2.63 in

Details

  • Additional Details
    Plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity or condensation. Cleans, lubricates, penetrates and loosens corrosion.
  • Additives Included
    No Additives
  • Appearance
    Amber Liquid
  • Application
    Electrical connectors, relays, circuit breakers, transformers, switchgear, motors, hinges, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, hand tools, modern plastics and insulators.
  • Base Type
    Petroleum Distillate
  • Certification
    NSF H2
  • Color
    Amber
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Dielectric Strength
    51,300 V
  • ECCN
    EAR99
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Falex Test
    1,500 Lbs
  • Features & Benefits
    • No VOCs • Plastic safe - Will not harm modern plastics, including polycarbonates, ABS and Noryl® • NSF H2 registered for use in meat and poultry plants • Restores resistance values and helps stop current leakage • Helps restore water damaged electrical equipment •
  • Film Type
    Thin, Non-Drying
  • Flammability
    Flammable
  • Flash Point
    200 °F
  • Food Grade
    Not Food Grade
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Wet
  • Lubrication Type
    Multipurpose Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254030036
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    32 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    32 °F to 250 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    Yes
  • Product Types
    Lubricant
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Scent
    Mild Petroleum
  • Series
    3-36
  • Standards Met
    NSF Registered 017424, Category Code H2
  • Temperature Range
    Max 250 °F
  • Type
    Lubricant
  • UPC_NO
    078254030036
  • Working Temperature
    Max 250°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)