Motion
SP-350 11oz

CRC INDUSTRIES
SP-350 11oz

SP-350™ Corrosion Inhibitor, 11 Wt Oz
Mi Item #01756184
MFR #SP-350 11oz
Price$23.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
SP-350 11oz

SP-350™ Corrosion Inhibitor, 11 Wt Oz
Mi Item #01756184
MFR #SP-350 11oz

Mfr description
1003477 CORROSION INHIBIT SP350 AER11OZ
  • Protects equipment and parts in storage, shipment and in process for up to 2 years indoors
  • Promotes easy equipment start-up
  • Displaces moisture and protects all metals with a thin non-drying film
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$23.74/each

Specifications

Dimensions

  • Boiling Point
    315°F
  • Film Thickness
    0.2 to 0.3 Mils
  • Net Weight
    11 oz
  • Shelf Life
    10 yr
  • Specific Gravity
    0.853
  • VOC Content
    89.49
  • Width
    2.63 in

Details

  • Appearance
    Tan Creamy Liquid
  • Application
    Precision machine surfaces, protective coating for assemblies in storage or in shipment, start-up lubricant for stored machinery.
  • Base Type
    Petroleum
  • Certification
    NFS H2, Douglas DMS 2150
  • Chemical Compound
    Petroleum Distillates
  • Color
    Beige
  • Container Type
    Aerosol
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Protects equipment and parts in storage, shipment and in process for up to 2 years indoors • Promotes easy equipment start-up • Displaces moisture and protects all metals with a thin non-drying film • NSF H2 Registered
  • Film Type
    Non-Drying
  • Flash Point
    144 °F
  • Food Grade
    Not Food Grade
  • Lubricant Film
    Wet
  • Manufacturer Upc Number
    078254032627
  • Max Operating Temperature
    315 °F
  • NSF Rating
    H2 Food Grade
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • Removal Method
    Remove with petroleum distillate.
  • Residue
    Yes
  • Scent
    Petroleum
  • Standards Met
    H2 Registered
  • UPC_NO
    078254032627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)