Motion
Contact Cleaner & Protectant 10oz

CRC INDUSTRIES
Contact Cleaner & Protectant 10oz

CRC Contact Cleaner - Ready-to-Use, Aerosol
Mi Item #01756185
MFR #Contact Cleaner & Protectant 10oz
Price$30.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Contact Cleaner & Protectant 10oz

CRC Contact Cleaner - Ready-to-Use, Aerosol
Mi Item #01756185
MFR #Contact Cleaner & Protectant 10oz

Mfr description
1003417 CONTACT CLEANER & PROT AER10OZ
  • Inhibits corrosion and protects with a non-hardening silicone film
  • Safe on most plastics
  • Non-corrosive and non-staining
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$30.45/each

Specifications

Dimensions

  • Boiling Point
    118°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -245°F
  • Shelf Life
    5 yr
  • Specific Gravity
    0.667
  • VOC Content
    71.5

Details

  • Base Type
    Petroleum Distillate/Alcohol/Silicone
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    350 V
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF H2 Reg # 017389
  • KB Value
    27
  • Manufacturer Upc Number
    078254031408
  • Meets Industry Standards By
    NSF
  • Plastic Safe
    No
  • Product Types
    Contact Cleaner
  • Propellant
    Hydrocarbon
  • Removal Method
    Mineral Spirits
  • Residue
    No
  • Scent
    Mild Solvent
  • UPC_NO
    078254031408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)