Motion
3-36 55gal

CRC INDUSTRIES
3-36 55gal

3-36® Multi-Purpose Lubricant & Corrosion Inhibitor, 55 Gal
Mi Item #01756188
MFR #3-36 55gal
Price$2,730.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
3-36 55gal

3-36® Multi-Purpose Lubricant & Corrosion Inhibitor, 55 Gal
Mi Item #01756188
MFR #3-36 55gal

Mfr description
1003262 LUBRICANT MLT-PURP 3-36 55GAL
  • Drives out moisture and leaves a thin, long lasting film to protect against corrosion
  • NSF H2 registered for use in meat and poultry plants
  • Loosens frozen parts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,730.83/each

Specifications

Dimensions

  • Boiling Point
    380°F
  • Container Size
    55 gal (US)
  • Container Size/Type
    55 Gallon Drum
  • Film Thickness
    0.025 to 0.075 Mils
  • Freezing Point
    -72°F
  • Height
    35 in
  • Length
    24.5 in
  • Net Weight
    7040 oz.
  • Overall Height
    35 in
  • Overall Width
    24.5 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.83
  • VOC Content
    100
  • Weight
    430 lbs
  • Width
    24.5 in

Details

  • Additional Details
    A versatile petroleum based compound that forms a clear, thin film that lubricates and protects against wear and corrosion. Multi-purpose product lubricates, protects, displaces moisture, and cleans.
  • Additives Included
    No Additives
  • Appearance
    Clear Blue-Green Liquid
  • Application
    Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc.
  • Base Type
    Petroleum
  • Certification
    NSF H2
  • Color
    Blue
  • Container Type
    Drum
  • Country of Origin
    United States
  • Dielectric Strength
    38,800 V
  • ECCN
    EAR99
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Falex Test
    1,000 Lbs
  • Features & Benefits
    • Drives out moisture and leaves a thin, long lasting film to protect against corrosion • NSF H2 registered for use in meat and poultry plants • Loosens frozen parts • Lubricates without leaving a sticky residue • VOC compliant •
  • Film Type
    Non-Drying
  • Flammability
    Not Flammable
  • Flash Point
    192 °F
  • Food Grade
    Not Food Grade
  • GHS Flammability Rating
    Combustible Liquid (Category 4)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Wet
  • Lubrication Type
    Multipurpose Lubricant
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254030111
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -50 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -50 °F to 250 °F
  • Package Quantity
    1 Per Case
  • Plastic Safe
    No
  • Product Types
    Lubricant
  • Prop 65 Statement
  • Propellant
    None
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with petroleum products, mineral spirits, or contact cleaner.
  • Residue
    Yes
  • Scent
    Pleasant
  • Series
    3-36
  • Standards Met
    NSF Registered 017429, Category Code H2
  • Temperature Range
    -50 to 250 °F
  • Type
    Lubricant
  • UPC_NO
    078254030111
  • Working Temperature
    -50 to 250°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)