Motion
Cutting Oil Thread 1gal

CRC INDUSTRIES
Cutting Oil Thread 1gal

Cutting Oil Thread Cutting Lubricant, 1 Gal
Mi Item #01756193
MFR #Cutting Oil Thread 1gal
Price$66.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Cutting Oil Thread 1gal

Cutting Oil Thread Cutting Lubricant, 1 Gal
Mi Item #01756193
MFR #Cutting Oil Thread 1gal

Mfr description
1004786 CUTTING OIL THREAD BTL1GAL
  • Sulfur-free, low odor formula
  • Compatible with all manual and motor-driven threading equipment
  • NSF P1 registered
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.37/each

Specifications

Dimensions

  • Boiling Point
    500°F
  • Container Size
    1 gal (US)
  • Container Size/Type
    1 Gallon Bottle
  • Freezing Point
    -5°F
  • Height
    10.25 in
  • Length
    6.13 in
  • Shelf Life
    10
  • Size
    1 gal.
  • Specific Gravity
    0.92
  • VOC Content
    100
  • Weight
    8.5 lbs
  • Width
    5 in

Details

  • Additional Applications
    Drilling, Reaming, Sawing, Shearing, Tapping, Threading, Turning
  • Application
    Recommended For Tapping, Threading, Drilling, Sawing, Shearing, Turning and Reaming Metal Parts, Pipes, Conduit, Screws, Bolt Holes, Housings, Aluminum Sheets, Strapping, Gears and Chains
  • Base Type
    Petroleum
  • Certification
    NSF P1, RoHS
  • Color
    Brown
  • Container Type
    Bottle
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Sulfur-free, low odor formula • Compatible with all manual and motor-driven threading equipment • NSF P1 registered • Restricted from sales in SCAQMD
  • Film Type
    Non-Drying
  • Flammability
    Not Flammable
  • Flash Point
    357 °F
  • Form
    Liquid
  • Fragrance
    Faint Petroleum
  • Lubrication Type
    Thread Cutting Lubricant
  • Manufacturer Upc Number
    078254140513
  • Material Application
    Non-Ferrous Metals, Ferrous Metals
  • Max Operating Temperature
    300 °F
  • NSF Rating
    P1
  • Operating Temperature Range
    300 °F
  • Package Quantity
    4 Per Case
  • Plastic Safe
    Yes
  • Product Types
    Thread Cutting Lubricant
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with general purpose degreaser.
  • Scent
    Mild Petroleum
  • Standards Met
    NSF P1 Registered
  • Temperature Range
    357 °F
  • Type
    Cutting
  • UPC_NO
    078254140513
  • Working Temperature
    Max 300°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)