Motion
HydroForce Butyl-Free All Purpose Cleaner 32oz Spray

CRC INDUSTRIES
HydroForce Butyl-Free All Purpose Cleaner 32oz Spray

CRC All Purpose Cleaner - Ready-to-Use, Liquid, 32 oz, Spray Bottle, Surfactant Scent
MI ITEM #01756201
MFR #HydroForce Butyl-Free All Purpose Cleaner 32oz Spray
List Price$21.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
HydroForce Butyl-Free All Purpose Cleaner 32oz Spray

CRC All Purpose Cleaner - Ready-to-Use, Liquid, 32 oz, Spray Bottle, Surfactant Scent
MI ITEM #01756201
MFR #HydroForce Butyl-Free All Purpose Cleaner 32oz Spray

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.46/each for your price

Overview

Mfr description
14401 ALL-PURP CLEANER SPRBTL 32OZ
  • Ready-to-Use formula
  • Non-flammable
  • Safe on most plastics
  • Floor wax safe
  • Non-corrosive, non-abrasive
  • NSF A1, C1 registered for use in meat and poultry plants

Specifications

  • Product Types
    All Purpose Cleaner
  • Form
    Liquid
  • Concentration
    Ready-to-Use
  • Container Type
    Spray Bottle
  • Scent
    Surfactant
  • Color
    Blue
  • Net Weight
    32 fl oz (US)
  • Manufacturer Product Page
  • Flammability
    Not Flammable
  • Manufacturer Catalog Number
    1004949
  • Manufacturer Upc Number
    078254144016
  • UPC_NO
    078254144016
  • ECCN
    EAR99
  • Weight
    19.40 lbs
  • Boiling Point
    212°F
  • Plastic Safe
    Yes
  • Propellant
    None
  • Removal Method
    Remove with water.
  • Residue
    Yes
  • Base Type
    Water Based
  • Container Size/Type
    32 oz
  • Flash Point
    None
  • Freezing Point
    -121°F
  • pH Range
    10.5 to 12.2
  • Shelf Life
    10
  • Specific Gravity
    1.06
  • VOC Content
    4.09
  • Country of Origin
    United States

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text