Motion
18412
Zinc-It® Instant Cold Galvanize, 13 Wt Oz
Mi Item #01756209
MFR #18412
Price$19.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinc-It® Instant Cold Galvanize, 13 Wt Oz
Mi Item #01756209
MFR #18412

Mfr description
1005240 INSTANT COLD GALVANIZE AER13OZ
  • Excellent touch-up for damaged galvanized coatings
  • Protects base metal even when scratched, abraded, or dented
  • Dries tack -free in 20 minutes
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$19.27/each

Specifications

Dimensions

  • Boiling Point
    181°F
  • Container Size/Type
    16 Ounce Aerosol
  • Film Thickness
    2 to 3 Mils
  • Net Weight
    13 oz
  • Shelf Life
    5
  • Size
    16 oz.
  • Specific Gravity
    0.77 to 0.85
  • VOC Content
    45.6

Details

  • Base Type
    Acrylic
  • Chemical Compound
    Zinc
  • Color
    Gray
  • Container Type
    Aerosol
  • Dry-to-Touch Time
    30 min
  • Drying Time
    30 min.
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Film Type
    Dry, Gray, Matte Finish
  • Flammability
    Extremely Flammable
  • Flash Point
    -2°F
  • Manufacturer Upc Number
    078254184128
  • Maximum Temperature
    +150 °F
  • NSF Rating
    Not Rated
  • Plastic Safe
    Yes
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with aromatic solvents, Xylene. Toluene can be used, but is not recommended.
  • Residue
    Yes
  • Scent
    Aromatic
  • Standards Met
    Mil-P-21035B,Mil-P-26915,Mil-P-46105
  • UPC_NO
    078254184128
  • Working Temperature
    130°F (Continuous) / 150°F (Intermittent)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)