Motion
Sta-Lube Multi Purpose Food Grade Grease 14oz

CRC INDUSTRIES
Sta-Lube Multi Purpose Food Grade Grease 14oz

CRC Multipurpose Grease - General Purpose, 2 NLGI Grade, 14 oz Size, Cartridge Container, White Color, Food Grade, Water Resistant, -30 to +300 °F
Mi Item #01756211
MFR #Sta-Lube Multi Purpose Food Grade Grease 14oz
Price$23.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Multi Purpose Food Grade Grease 14oz

CRC Multipurpose Grease - General Purpose, 2 NLGI Grade, 14 oz Size, Cartridge Container, White Color, Food Grade, Water Resistant, -30 to +300 °F
Mi Item #01756211
MFR #Sta-Lube Multi Purpose Food Grade Grease 14oz

Mfr description
1007924 MUL-PURP FOODGRD GREASE CRT14OZ
  • Recommended for high temperature applications
  • White color, smooth buttery texture
  • Resists rust and corrosion and will not pound out of bearings and bushings during shock loads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.61/each

Specifications

Dimensions

  • Boiling Point
    450°F
  • Container Size
    14 oz
  • Net Weight
    14 oz
  • NLGI Grade
    2
  • Shelf Life
    10
  • Specific Gravity
    0.89

Details

  • Application
    Multipurpose
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Color
    White
  • Container Type
    Cartridge
  • Country of Origin
    United States
  • Dropping Point
    500 °F
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    430 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    072213356007
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -30 °F
  • NSF Rating
    H1
  • Prop 65 Statement
  • Propellant
    None
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33, FDA Regulation 21 C.F.R. 178.3570
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    Yes
  • Scent
    Mild Petroleum
  • Temperature Range
    -30 to +300 °F
  • Type
    General Purpose
  • UPC_NO
    072213356007
  • Viscosity
    68
  • Water Resistance
    Water Resistant
  • Water Washout
    5
  • Worked Penetration
    265 to 295
  • Working Temperature
    -30 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)