Motion
1007937
CRC General Purpose, High Temperature Anti-Seize Lubricant - 8 oz, Bottle, Color: Copper
Mi Item #01756212
MFR #1007937
Price$28.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC General Purpose, High Temperature Anti-Seize Lubricant - 8 oz, Bottle, Color: Copper
Mi Item #01756212
MFR #1007937

Mfr description
1007938 COPPER ANTISEIZE BTL 8OZ
  • Copper-based, safe for use on both ferrous and non-ferrous metals
  • High temperature resistance protects parts up to 1800°F
  • Electrically conductive – does not insulate and interrupt current flow
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.03/each

Specifications

Dimensions

  • Container Size
    8 oz
  • Freezing Point
    1981°F
  • Height
    4.2500 in
  • NLGI Grade
    1
  • Specific Gravity
    1.21
  • VOC Content
    2.9
  • Width
    3.1300 in

Details

  • Anti-Seize Type
    Compound
  • Application
    Fittings, Bushings, Flanges, Headers, Nuts, Screws, Studs, Threaded Surfaces, Pipes, Plugs, Manifolds to Prevent Seizing and Galling of Surfaces
  • Base Type
    Copper
  • Color
    Copper
  • Container Type
    Bottle
  • Features & Benefits
    • Copper-based, safe for use on both ferrous and non-ferrous metals • High temperature resistance protects parts up to 1800°F • Electrically conductive – does not insulate and interrupt current flow • Does not compromise integrity of soft metals • Will not harden - heat aging won’t affect lubricity of product •
  • Film Type
    Wet
  • Flammability
    Not Flammable
  • Flash Point
    420 °F
  • Manufacturer Upc Number
    072213359015
  • Max Operating Temperature
    2000 °F
  • Min Operating Temperature
    -95 °F
  • Plastic Safe
    Yes
  • Pour Point
    0 °F
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with general purpose degreaser.
  • Residue
    Yes
  • Scent
    Petroleum
  • Temperature Range
    -95 to +1800 °F
  • Type
    General Purpose, High Temperature
  • UPC_NO
    072213359015
  • Worked Penetration
    320
  • Working Temperature
    -95 to 2000°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)