Motion
08260I
Silicone Sealant - Transparent, 100% RTV Silicone Base, 10.1 fl oz, Cartridge, 24 hr Cure Time
Mi Item #01758284
MFR #08260I
Price$11.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Transparent, 100% RTV Silicone Base, 10.1 fl oz, Cartridge, 24 hr Cure Time
Mi Item #01758284
MFR #08260I

Mfr description
0826/0I RTV CLEAR 10.1 CART
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.53/each

Specifications

Dimensions

  • Package Size
    10.1 fl oz (US)

Details

  • Chemical Base
    100% RTV Silicone
  • Color
    Transparent
  • Cure Time
    24 hr
  • Operating Temperature Range
    -60 to +400 °F
  • Package Type
    Cartridge
  • Standards Met
    TT-S-00230C,TT-S-001543A,ASTM C920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)