Motion
4202
Putty Knife or Scraper - Steel Blade Material, 1-1/4 in Wide, Nylon Handle Material
MI ITEM #01758285
MFR #4202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Steel Blade Material, 1-1/4 in Wide, Nylon Handle Material
MI ITEM #01758285
MFR #4202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4202 1 1/4F PUTTY KNIF

Specifications

  • Blade Width
    1-1/4 in
  • Blade Material
    Steel
  • Blade Type
    Flexible
  • Handle Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text