Motion
0606
Caulk - Transparent Color, 10.1 fl oz, Cartridge
MI ITEM #01758306
MFR #0606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caulk - Transparent Color, 10.1 fl oz, Cartridge
MI ITEM #01758306
MFR #0606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0606 ZIPAWAY REMOVABLE (

Specifications

  • Color
    Transparent
  • Operating Temperature Range
    +10 to +100 °F
  • Package Size
    10.1 fl oz (US)
  • Package Type
    Cartridge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text