1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Red Devil Inc
2105
Slamscraper Putty Knife or Scraper - Alloy Steel Blade Material
MI ITEM #
01758316
MFR #
2105
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Putty Knives and Scrapers
Red Devil Inc 2105
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Red Devil Inc
2105
Slamscraper Putty Knife or Scraper - Alloy Steel Blade Material
MI ITEM #
01758316
MFR #
2105
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2105 IMPACT FLOOR SLAMSCRAPER
Specifications
Blade Material
Alloy Steel
Blade Length
6 in
Handle Length
5 ft 3"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data