1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Red Devil Inc
4201
Putty Knife or Scraper - Steel Blade Material, 1-1/4 in Wide, Nylon Handle Material
MI ITEM #
01758331
MFR #
4201
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Putty Knives and Scrapers
Red Devil Inc 4201
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Red Devil Inc
4201
Putty Knife or Scraper - Steel Blade Material, 1-1/4 in Wide, Nylon Handle Material
MI ITEM #
01758331
MFR #
4201
Mfr description
4201 STIFF PUTTY KNIFE 1-1/4"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Width
1-1/4 in
Details
Blade Material
Steel
Blade Type
Stiff
Handle Material
Nylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items