Motion
4203
Putty Knife or Scraper - Steel Blade Material, 1-1/2 in Wide, Nylon Handle Material
Mi Item #01758332
MFR #4203
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Steel Blade Material, 1-1/2 in Wide, Nylon Handle Material
Mi Item #01758332
MFR #4203

Mfr description
4203 STIFF PUTTY KNIFE 1-1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.80/each

Specifications

Dimensions

  • Blade Width
    1-1/2 in

Details

  • Blade Material
    Steel
  • Blade Type
    Stiff
  • Handle Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)