Motion
4204
Putty Knife or Scraper - Steel Blade Material, 1-1/2 in Wide, Nylon Handle Material
MI ITEM #01758333
MFR #4204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Steel Blade Material, 1-1/2 in Wide, Nylon Handle Material
MI ITEM #01758333
MFR #4204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4204 FLEX PUTTY KNIFE 1-1/2"

Specifications

  • Blade Width
    1-1/2 in
  • Blade Material
    Steel
  • Blade Type
    Flexible
  • Handle Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text