Motion
4210
Utility Knife or Razor Blade - Steel
MI ITEM #01758337
MFR #4210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Steel
MI ITEM #01758337
MFR #4210

Mfr description
4210 FLEX SCRAPER 3"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    3 in

Details

  • Additional Details
    Solid Steel Nail Setting Head Can be Used for Setting Drywall Nails and Other Hammering Jobs
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Material
    Steel
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Type
    Pro Flex Blade Spackle Knife

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)