Motion
4701
Putty Knife or Scraper - Metal Blade Material, 1-1/4 in Wide, Plastic Handle Material
Mi Item #01758347
MFR #4701
Price$6.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Metal Blade Material, 1-1/4 in Wide, Plastic Handle Material
Mi Item #01758347
MFR #4701

Mfr description
4701 1 1/4IN PUTTY KNI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.65/each

Specifications

Dimensions

  • Blade Width
    1-1/4 in

Details

  • Blade Material
    Metal
  • Blade Type
    Stiff
  • Handle Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)