Motion
CC7-H
3 7/16INCOUP SHFT HARDENED
MI ITEM #01758737
MFR #CC7-H
Price$886.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 7/16INCOUP SHFT HARDENED
MI ITEM #01758737
MFR #CC7-H

Mfr description
CC7-H 3 7/16"HARDENED COUPLING SHAFT
  • Conveyor coupling shafts are used to join individual lengths of conveyor screws and allow for rotation within the hanger bearing.
  • Steel couplings are normally furnished; however couplings with hardened bearing surfaces may be furnished where highly abrasive materials are being conveyed.
  • Jig drilling allows for ease of installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$886.39/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Nominal Bolt Hole Size
    0.9063 in
  • Overall Length
    17.5 in
  • Storage Dimension Height
    3.4375 in
  • Storage Dimension Length
    17.5000 in
  • Storage Dimension Width
    3.4375 in
  • Weight
    49.90 lbs

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    yes
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078601
  • Material
    Steel
  • Number Of Bolts
    4
  • Part Type
    Coupling Shaft
  • Related Components
    CCB2-H, Hanger Bearings H Series
  • UPC_NO
    697950078601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)