Motion
SIL 6 C

SKF
SIL 6 C

Spherical Plain Bearing - 6 mm Bore
Mi Item #01758800
MFR #SIL 6 C
Price$129.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIL 6 C

Spherical Plain Bearing - 6 mm Bore
Mi Item #01758800
MFR #SIL 6 C

Mfr description
SIL 6 C ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.00/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Manufacturer Catalog Number
    SIL 6 C
  • Product Type
    Spherical Plain Bearings
  • Series
    SIL
  • Type Of Bearing
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)