Motion
SIL 8 C

SKF
SIL 8 C

Spherical Plain Bearing - 8 mm Bore, 25 mm OD, 8 mm, 0.3150 in Inner Ring Width, Open
Mi Item #01758801
MFR #SIL 8 C
Price$152.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIL 8 C

Spherical Plain Bearing - 8 mm Bore, 25 mm OD, 8 mm, 0.3150 in Inner Ring Width, Open
Mi Item #01758801
MFR #SIL 8 C

Mfr description
SIL 8 C ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.89/each

Specifications

Dimensions

  • Ball Diameter
    0.5120 in, 13 mm
  • Bore Diameter  
    8 mm
  • Inner Ring Width  
    0.3150 in, 8 mm
  • Misalignment Angle  
    15 °
  • Outer Ring Width
    6.50 mm | 0.2560 in
  • Outside Diameter  
    25 mm
  • Overall Width
    8 mm
  • Weight
    0.036 kg | 1.27 oz

Details

  • Additional Details
    Maintenance-Free
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Bearing steel
  • Liner Material
    PTFE sintered bronze
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    SIL 8 C
  • Outer Ring Material
    Deep-drawing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    5.85 kN
  • Radial Static Load Capacity
    12.9 kN
  • Type Of Bearing
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)