Motion
SIL 30 C

SKF
SIL 30 C

Female Threaded Left Hand Rod End - Bore Diameter: 30 mm, Shank Thread Size: M30x2, Maintenance Free/Self-Lubricating
MI ITEM #01758803
MFR #SIL 30 C
Price$479.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIL 30 C

Female Threaded Left Hand Rod End - Bore Diameter: 30 mm, Shank Thread Size: M30x2, Maintenance Free/Self-Lubricating
MI ITEM #01758803
MFR #SIL 30 C

Mfr description
SIL 30 C ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$479.16/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Head Diameter
    75 mm
  • Thread Size
    M30 x 2
  • Weight
    2.35 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -50 to 150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    139.0 kN
  • Rod End Type
    Female
  • Series
    SIL
  • Standards Met
    ISO 12240-4:1998, ISO 965-1:1998
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    7316577105479

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)