Motion
ARP-1.1/4

NTN
ARP-1.1/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01758821
MFR #ARP-1.1/4
Your Price$118.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARP-1.1/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01758821
MFR #ARP-1.1/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$118.10/each(List $141.73)

Overview

Mfr description
ARP-1.1/4 PILLOW BLOCK
  • Well-suited for rugged industries such as forestry, their naturally "dirty" environments and the extremes of climate
  • Designed for general- and heavy-duty applications with or without relube features
  • Gray cast iron housing
  • Pillow block is made with contact seals
  • Setscrews are on one side only

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    130.175 mm
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal with Flinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    166.688 mm
  • Base Width
    47.625 mm
  • Overall Width
    1.3750 in
  • Finish Coating
    Oxide
  • Lubrication Type
    Lubrication Fitting
  • End Type
    Open
  • Series
    ARP
  • UPC_NO
    4547359018660
  • Features & Benefits
    • Well-suited for rugged industries such as forestry, their naturally "dirty" environments and the extremes of climate • Designed for general- and heavy-duty applications with or without relube features • Gray cast iron housing • Pillow block is made with contact seals • Setscrews are on one side only
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text