Motion
ARP-3/4

NTN
ARP-3/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #01758823
MFR #ARP-3/4
Price$75.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARP-3/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #01758823
MFR #ARP-3/4

Mfr description
ARP-3/4 PILLOW BLOCK
  • Well-suited for rugged industries such as forestry, their naturally "dirty" environments and the extremes of climate
  • Designed for general- and heavy-duty applications with or without relube features
  • Gray cast iron housing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.39/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    38.1 mm
  • Bolt Center To Center Length
    96.044 mm
  • Bore Diameter
    3/4 in
  • Overall Length
    127 mm
  • Overall Width
    1.0000 in

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Well-suited for rugged industries such as forestry, their naturally "dirty" environments and the extremes of climate • Designed for general- and heavy-duty applications with or without relube features • Gray cast iron housing • Pillow block is made with contact seals • Setscrews are on one side only
  • Finish Coating
    Oxide
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact Seal with Flinger
  • Series
    ARP
  • UPC_NO
    4547359018837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)